Shop WYPALL
See all product information
Create Account
WypAll Dry Wipe Roll, White, Hydroknit, 12 in x 6 in, 140 Sheets
- Mfr # 6411
- Zoro # G5502991
product price:Â
$
92.69
/pk of 6, $15.45/ea
Key Features
Material
Polypropylene
Color
White
Sheet Size
12 in x 6 in
Container Type
Roll
Number of Sheets
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6411
- Zoro #
- G5502991
- UPC #
- -
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Polypropylene
- Color
- White
- Container Type
- Roll
- Number of Sheets
- 90
- Ply
- 1
- Lint Level
- Low Lint
- Series
- WetTask(TM)
- Wipe Type
- Bucket System
- Minimum Cleanroom Standards
- None
- Features
- Bucket System, Enclosed, Portable
- Wipe Construction
- Meltblown
- Compatible Manufacturer Part Number
- 6471
- Cloth Density
- 34 g/sq m
- Product Type
- Cleaning Wipes
- Shell Material
- Polypropylene
- Traction Material
- Polypropylene
Dimensions
- Sheet Size
- 12 in x 6 in
- Roll Length
- 94 ft
- Sheet Length
- 12 in
- Sheet Width
- 6 in
Description
Dry Wipe Roll, Wipe Type Bucket System, Centerpull Roll, Product Series WetTask, White, Minimum Cleanroom Standards None, Meltblown, Lint Level Low Lint, Roll Length 94 ft, Sheet Length 12 in, Sheet Width 6 in, Number of Sheets 90, Ply 1, Primary Cleaning Application General Purpose Cleaning, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.