Radial Ball Bearing, 6309 Industry Number, Double Sealed, 45 mm Dia, Alloy Steel

  • Mfr # 21XU61

  • Zoro # G5506776


product price:  $42.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Sealed
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bore Dia.
45 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21XU61
Zoro #
G5506776
UPC #
190735168295
Country of Origin
China

Dimensions

Bore Dia.
45 mm
Outside Dia.
100 mm
Width
25 mm
Bore Diameter
45 mm
Outside Diameter
100 mm
Outer Ring Width
25 mm
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Sealed
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6309
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Cage Material
Alloy Steel
Bearing Material
Chrome Steel
ABEC Tolerance
1
Industry Number
6309-2RS-C3
Lubrication
Grease
Seal Material
Nitrile Rubber
Bore Tolerance
+0/-10 micron
Max. RPM
6,800 RPM
Shield Material
Stainless Steel
Shop By
Closeouts
Includes Retaining Ring
No
Seal Type
Non-Contact
Maximum Speed
6,800 RPM
Application
Radial and Thrust Load Application
Retaining Ring Groove
No
Dynamic Radial Load Capacity
Not Available
Lubricant Material
Grease

Description

Radial Ball Bearing, Bearing Industry Number 6309, Bore Diameter 45 mm, Closure Double Sealed, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.