This item is Discontinued.
This item is Discontinued.
Drainage Holes Drainage Runner 3 ft. W x 20 ft. L, 1/2" (Discontinued)
Mfr #
T14S0320GY
Zoro #
G5518773
UPC # 662641041462
Country of Origin United States
Category Drainage Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T14S0320GY
- Zoro #
- G5518773
- UPC #
- 662641041462
- Country of Origin
- United States
Dimensions
- Width
- 3 ft.
- Length
- 20 ft.
- Thickness
- 1/2"
Details
- Welding Safe
- Yes
- Mat Shape
- Rectangle
- Anti-Slip Surface
- Yes
- Item
- Drainage Runner
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Mat Surface Pattern
- Drainage Holes
- Oil Resistant
- Yes
- Antimicrobial
- Yes
- Brake Fluid Resistant
- No
- Color
- Gray
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Drainage Runner, Anti-Slip Surface Yes, Length 20 ft., Width 3 ft., Welding Safe Yes, Thickness 1/2 In., Mat Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.