This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T11S3939RD
- Zoro #
- G5521537
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 7/8"
- Length
- 3 ft. 3"
- Size of Drainage Holes
- 0.750" dia.
Details
- Item
- Interlocking Drainage Mat
- Color
- Red
- Anti-Slip Surface
- Yes
- Standards
- NSF Certified, ASTM G21, ASTM C1028, ASTM D395, STM D575, ASTM D1171, ASTM D3884, CPSC FF 1-70
- Oil Resistant
- Yes
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Drainage Holes Per Sq. Ft.
- 32.0
- Welding Safe
- Yes
- Antifatigue
- Yes
- Antimicrobial
- Yes
- Shape of Drainage Holes
- Circle
- Edges
- (4) Straight
- Mat Ramp Material
- No Ramp
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Mat Shape
- Square
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft. 3 In., Welding Safe Yes, Thickness 7/8 In., Length 3 ft. 3 In., Mat Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.