1-1/2" Angle Sash Soft, Polyester Bristle, Paint Brush, Hardwood Handle
Mfr # 17290
Zoro # G5527314
product price:Â $7.69
/eaKey Features
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
17290
Zoro #
G5527314
UPC #
044359172902
Country of Origin
United States
Dimensions
Brush Size
1-1/2"
Brush Thickness
3/8 in
Brush Length
2 1/2 in
Bristle Length
2 11/16 in
Bristle Width
1 1/2 in
Bristle Thickness
3/8 in
Details
Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Hardwood
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Application
Interior and Exterior Painting Projects
Surface Material
All Purpose
Surface Texture
Smooth
Ferrule Material
Stainless Steel
Filament Type
Synthetic
Filament Material
Polyester
For Paint or Coating Type
Paints, Polyurethane Coatings, Primers, Stains
For Paint Base Type
Oil, Water
Handle Type
Beavertail
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Polyester, Brush Size 1 1/2 in, Bristle Thickness 3/8 in, Bristle Length 2 11/16 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Paints, Polyurethane Coatings, Primers, Stains, Surface Material All Purpose, For Paint Base Type Oil, Water, Surface Texture Smooth, Application Interior and Exterior Painting Projects, Bristle Width 1 1/2 in, Brush Length 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.