CrossFlex Standard Duty Bore Brush 11mm Diameter 120SC Grit
Mfr # 34149
Zoro # G5527407
product price:Â $17.39
/eaKey Features
Bore Dia.
31/64 in
Abrasive Material
Silicon Carbide
Grade
Coarse
Hone Length
2 in
Overall Length
7-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34149
Zoro #
G5527407
UPC #
012382341497
Country of Origin
China
Dimensions
Bore Dia.
31/64 in
Hone Length
2 in
Overall Length
7-7/8"
Bore dia.
0.433"
Abrasive Length
2 in
Stem Diameter
0.14 in
Stem Length
5 7/8 in
Compatible Bore Diameter - Maximum
11 mm
Details
Item
Small Diameter Crossflex Honing Brushes
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
Compatible Tool Type
Drill, Drill Press
Primary Material Application
Steel
Operating Speed - Maximum
900 RPM
End Marking Color
Green
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 11 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 5 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.