
Energizer Max AAA Alkaline Battery, 1.5V DC, PK24
Mfr # E92
Zoro # G5528023
product price:Â $18.39
/pk 24, $0.77/eaKey Features
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Battery Size
AAA
Standard Battery Series
Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E92
Zoro #
G5528023
UPC #
-
Country of Origin
Singapore
Dimensions
Battery Size
AAA
Overall Height
1.8 in
Diameter
0.4 in
Height
1.8 in
Depth
0.4 in
Width
0.4 in
Details
Item
Battery
Standard Battery Pack Size
24
Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Standard Battery Series
Max
Max. Operating Temp.
130 Degrees F
Shelf Life
10 yr
Capacity - Batteries
1,300 mAh
Standards
ANSI-24A, IEC-LR03
Application
Toy, Multipurpose, Digital Camera
Color
Dual Color
Min. Operating Temp.
0 Degrees F
Compatibility
Calculators, Pencil Sharpeners, Cameras, Flashlights, Portable Tape Recorders
Recycled
No
Description
Battery, AAA, Premium, Capacity - Batteries 1,300 mAh, Standard Battery Series Max, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 24, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. 0 Degrees F, Shelf Life 12 yr, Standards ANSI-24A, IEC-LR03, Diameter 0.4 in, Overall Height 1.8 in, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.