Ring Terminal, #8 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only, 500 PK
Mfr # MV10-8RK
Zoro # G5529912
product price:Â $257.99
/pk 500, $0.52/ea
Free Shipping & Returns
Key Features
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MV10-8RK
Zoro #
G5529912
UPC #
00054007019220
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#8
Overall Length
1.03 in
Tongue Width - Wire Connector
0.38 in
Connection Width
0.164 in
Tongue Width
0.38 in
Details
Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Connection Type
Crimp
Terminal Type
Standard
Seam
Brazed
Connection Material
Copper
Terminal Connection
Crimp
Max. Voltage
600 V
Wire Range
12 to 10 AWG
Max. Temp.
221 Degrees F
Description
Ring Terminal, Insulation Color Yellow, Standards CSA Certified, UL Listed, Insulation Type Vinyl, Overall Length 1.03 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.