Mesh 32 1/2-, Adjustable Padded, Back, Seat, Frame: Black

  • Mfr # GO-2100-A-GG

  • Zoro # G5530651


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Adjustable Padded
Seat Material
Mesh
Seat Color
Black
Seat Height Range
32 1/2-
Seat Width
18"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GO-2100-A-GG
Zoro #
G5530651
UPC #
889142077688
Country of Origin
China

Dimensions

Seat Height Range
32 1/2-
Seat Width
18"
Seat Depth
18 in
Back Height
18-1/2"
Back Width
18 1/2 in
Seat Height Min.
25 1/2 in
Seat Height Max.
32 1/2 in
Overall Height
49-1/4"
Overall Width
26 1/4 in
Overall Depth
26"
Width
26-1/4"
Height
43"
Notional Size
Standard
Minimum Overall Height
43 in
Minimum Arm Height
7 1/2 in
Maximum Arm Height
10 1/4 in
Maximum Overall Height
49 1/4 in
Seat Thickness
3 in
Minimum Seat Height
26 1/2 in
Maximum Seat Height
32 1/2 in
Seat-Depth
18"

Details

Arm Style
Adjustable Padded
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Mid, Flexible Back
Caster Type
Dual Wheel
Base Color
Black
Base Material
Plastic
Item
Drafting Chair
Weight Capacity
250 lb.
Number of Glides
0
Seat Tilt Forward
None
Seat Tilt Backward
None
Base Style
Sled
Back Tilt Forward
None
Features
Dual Wheel Casters
Back Tilt Backward
None
Number of Casters
5
Standards
ANSI/BIFMA, CAL 117
Assembled/Unassembled
Unassembled
Frame Color
Black
Series
Contemporary
Assembly
Unassembled
Color
Black
Frame Material
Plastic
Material
Foam; Back: Mesh; Seat: Fabric
Lumbar Support
Fixed
Style
Drafting Chair
Swivel Angle
360 Degrees
Includes Footrest
Yes
Arm Adjustment
Height
Number of Feet
5
Swivel
Yes
Number of Arms
2
Seat Adjustments
Height
Tilting Back
No
Adjustable Seat
Yes
Arm Attachment
Column
Adjustable Arms
Yes
Number of Casters/Glides
5
Support Style
Frame
Rolling
Yes
Upholstered Seat
Yes
Waterfall Seat
Yes
Adjustable
Adjustable

Description

Drafting Chair, Adjustable Arms Yes, Overall Width 26 1/4 in, Overall Depth 26 in, Maximum Seat Height 32 1/2 in, Maximum Overall Height 49 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 18 in, Seat Material Fabric, Back Material Mesh, Frame Material Plastic, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Not Applicable, Series Harper, Style Classification Not Applicable, Minimum Seat Height 26 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.