One Hole Lug Compress Conct, 3/0 AWG, PK10

  • Mfr # 31041

  • Zoro # G5533227


product price:  $183.99
/pk 10, $18.40/ea
Free Shipping & Returns

Key Features

For Wire Size
3/0 AWG
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31041
Zoro #
G5533227
UPC #
00054007125761
Country of Origin
Chile

Dimensions

For Wire Size
3/0 AWG
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
0.91 in
Width
0.91"
Length
3.13"
Barrel Length
Long
Cable Size
3/0 AWG
Length (Straight Wireway)
3.13 in
Overall Width
0.91 in
For Stranded Copper Wire Size - Maximum
3/0 AWG
Tongue Length
1.11 in
Overall Length
3.13 in
Barrel Outside Diameter
0.62 in
Barrel Inside Diameter
0.49 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
14, 101
Color Code
Orange
Standards
CSA Certified, UL Listed
Tongue Style
Standard
Plate Material
Tin
Hole Center to End
0.53 in
Peep Hole
No
Connector Type
Long Barrel
Maximum Voltage
35 kV AC
Contact Finish
Tin
For Wire Type
Stranded
RoHS Compliant
Yes
Barrel Style
Seamless
Special Features
Corrosion Resistance, Good Conductivity, Reliable Performance, Secure Fit
Seam Style
Seamless
Termination Style
Crimp
Center of Hole to End of Pad
0.53 in
Lug Type
Compression Lugs
Connector Description
One Hole
Number of Stud Holes
1
For Use With
Copper Conductor Only
Maximum Operating Voltage
35 kV
Number of Holes
1

Description

Compression Lugs, Barrel Size Long, Color Code Orange, Die Code 101, 14, Tongue Angle Straight, Tongue Width 0.91 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.49 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.