Protecta(R) Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 1161441

  • Zoro # G5536218


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Positioning, Climbing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1161441
Zoro #
G5536218
UPC #
840779160303
Country of Origin
United States

Dimensions

Color and Size
Black - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1926.502
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Harness Buckle Material
Steel
Back D-Ring
Yes
Subpelvic Strap
Yes
Front D-Ring
Yes
Tensile Strength
3600 lb.
Side D-Rings
Yes
Stretchable
No
Adjustable
Yes
Harness D-Ring Material
Steel
Shoulder Strap Buckles
None
Features
Auto-Resetting Lanyard Keepers, Impact Indicators, Moisture-Wicking Breathable Back Padding with Soft Edging, Pass-Through Chest Connection, Protected Labels, Tongue-Buckle Leg Connection
Hardware Material
Steel
Torso Adjustment
Mating
RFID Equipped
Yes
Harness Color
Black
Padding Location
Back, Shoulder
Webbing Coating
Uncoated
With Belt
No
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.