File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50

  • Mfr # PFX42336

  • Zoro # G5553046


product price:  $21.95
/pk 50, $0.44/ea

Key Features

Width
11 in
Color
Manila
Material
11 pt. Manila
Size
Letter
Tab Cut
1/3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFX42336
Zoro #
G5553046
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Overall Width
11 in
File Folder Size Type
Letter
Paper Size
Letter

Details

Item
Reinforced File Folders
Color
Manila
Material
11 pt. Manila
Tab Cut
1/3
Tab Position
Assorted
Features
Reinforced Tab
Recycled Content
0.1
Assembly Required
No
Environmental Certification
SFI
Sheet Standard
Letter
Tab Location
Top
File Tab Material
11-pt Manila
File Folder Material
11-pt Manila
File Tab Color
Manila
File Folder Color
Manila
File Tab Cut
1/3-Cut
File Tab Position
Assorted
File Tab Style
Top Tab
Product Type
File Folders

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.