Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466R97

  • Mfr # 466R97

  • Zoro # G5554460


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Think
Legend
Wear Proper Safety Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
466R97
Zoro #
G5554460
UPC #
00194484147907
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Wear Proper Safety Equipment
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Background Color
Green
Legend Style
Text
Sign Legend Text Color
Black, White
Graffiti Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend
Wear Proper Safety Equipment
Sign Legend Style
Text
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header
Think
ANSI Standards
ANSI Z535
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Format
Other Format
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Legend Background Color
Green, White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Wear Proper Safety Equipment, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.