Women's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 1/2 W

  • Mfr # RB191

  • Zoro # G5557623


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB191
Zoro #
G5557623
UPC #
690774131941
Country of Origin
China

Dimensions

Footwear Width
W
Size
11 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Non-Marking Sole
No
Upper Material Description
Leather
Insole System
EVA
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.80
Metal Chip Resisting Sole
No
Removable Insole
Yes
Footwear Shank Type
None
Footwear Sole Pattern
Siped
Completely Non Metallic
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
No
Style Number
191
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.58
Static Dissipative
No
Insulated
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.87
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Closure Type
Tie
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Heat Resistant
No
Series
191
Slip Resistant
Yes
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Insole Material
EVA
Closure
Lace Up
Style Family
Athletic Shoe
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.87
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 191

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.