FIRE-POLICE-MEDICAL EMERGENCY DIAL 911, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 469G67

  • Mfr # 469G67

  • Zoro # G5560079


product price:  $23.99
/ea

Key Features

Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
469G67
Zoro #
G5560079
UPC #
00194484079918
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
FIRE-POLICE-MEDICAL EMERGENCY DIAL 911
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Header Background Color
Black
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Legend Style
Text
Header Legend Color
Black
Sign Background Color
Red, White
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Sign Legend
Fire-Police-Medical Emergency Dial 911
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Material Properties
Rigid
Write on Surface
No
Sign Header
No Header
Anti-Slip Surface
No
Chemical Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire-Police-Medical Emergency Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.