Ring Terminal, #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 1000 PK

  • Mfr # MVU14-6R/SK

  • Zoro # G5561552


product price:  $309.99
/pk 1000, $0.31/ea
Free Shipping & Returns

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MVU14-6R/SK
Zoro #
G5561552
UPC #
00054007014461
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.25 in
Overall Length
0.8 in
Tongue Width
0.25 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
CSA Certified, UL Listed
Terminal Connection
Crimp
Seam
Butted
Terminal Type
Standard
Connection Type
Crimp
Max. Voltage
600 V
Connection Material
Copper
Wire Range
16 to 14 AWG
Max. Temp.
221 Degrees F
Seam Style
Butted
Insulation Coverage
Partial Coverage

Description

Ring Terminal, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.25 in, Contact Finish Tin, Contact Material Copper, Standards EU Compliant, Barrel Inside Diameter 0.09 in, Barrel Length 0.25 in, Barrel Size Standard, Barrel Style Brazed, Minimum Operating Temperature -40 Degrees F, Overall Length 0.8 in, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.