File Folders 8-1/2" x 11", Straight Tab, Pale Green, Pk10

  • Mfr # PFX23224

  • Zoro # G5564991


product price:  $82.99
/pk 10, $8.30/ea
Free Shipping & Returns

Key Features

Width
11 in
Expanded Width
2 in
Color
Green
Material
Pressboard
Size
Letter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFX23224
Zoro #
G5564991
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
25 pt.
File Size
Letter
Overall Width
11 in
Divider Thickness
17 pt.
Folder Size
Letter
Paper Size
Letter

Details

Item
Recycled End-Tab Classification Folders
Color
Green
Material
Pressboard
Tab Cut
2/5-Cut
Tab Position
Center, Right
Type
Blank
Features
Reinforced Rip Proof Tape Gussets
Divider Color
Natural Brown
Includes
Tabs
Recycled Content
0.6
Environmental Certification
SFI
Divider Material
Kraft
Assembly Required
No
Number of Fasteners
6
Fastener Location
Divider;Inside
Sheet Standard
Letter
Number of Dividers
2
Fastener Capacity
2";1"
Cover Color
Pale Green
Fasteners per Divider
2
Divider Tab Style
Top Tab
Cover Fastener Capacity
2"
Divider Tab Cut
2/5-Cut
Cover Material
25-pt Pressboard
Total Number of Fasteners
6
Cover Fasteners
2
Cover Tab Style
End Tab
Total Number of Dividers
2
Divider Fastener Capacity
1"
Cover Tab Cut
Straight
Legend
Blank
Tab Location
Top
Product Type
File Folders

Description

File Folders, Size Letter, Straight Tab Cut, Tab Position Center, Right, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Green, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.