Warning Light, Yellow, LED, 24V DC, 60, 75, 90 FPM, Not Applicable Dia., Surface

  • Mfr # G-LED-DC-D-Y

  • Zoro # G5577455


product price:  $915.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-LED-DC-D-Y
Zoro #
G5577455
UPC #
782979233800
Country of Origin
United States

Dimensions

Height
7 1/2 in
Depth
5 15/64 in
Width
5 15/64 in
Overall Length
5 7/32 in
Overall Width
5 7/32 in
Footprint Length
5 1/4 in
Footprint Width
5 1/4 in
Overall Depth
7 1/2 in

Details

Item
Warning Light
Color
Yellow
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
Housing Material
Glass Reinforced Polyester
Standards
ABS, ATEX, CE, CSFM Approved, cUL Listed, cULus Listed, GOST, IECEx, INMETRO, UKCA, UL Listed
Features
Supervisory Diode
Voltage
24V DC
Operating Temp.
-58 Degrees to 158 Degrees F
Lens Design
Fresnel
Light Output
400 Lumens
Includes
Dome Guard
Mounting
Surface
Current Drawn
0.30A DC
Rating
IP66
For Use With
Security, Control Panel, Signaling System, Industrial, Marine
Product Type
Warning Light
Connection Type
TermiN/Al Block
Audible Alarm Type
Visual
NEMA Rating
NEMA 4X
Mounting Style
Surface Mount
Includes Mounting Hardware
Mounting Hardware Included
Lens Shape
Dome
Operating Current
0.300 A @ 24V DC
Lifespan
50,000 hr
IP Rating
IP66, IP69K
Light Operating Mode
Flashing, Rotating, Strobe
Control Protocol
User Operated
Housing Color
Black
Mounting Mechanism
Screw
Operating Temperature - Minimum
-67 Degrees F
Operating Temperature - Maximum
158 Degrees F
Lens Color
Yellow
Light Source
LED
Light Intensity
175 cd
Requires Base
Base Not Required
For Hazardous Location
Class I, Division 2, Class II, Division 2
Footprint Shape
Square
Brightness Selection
Fixed Brightness
Operating Voltage
24V DC

Description

Warning Light, Color Yellow, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source Wire, Current Drawn 0.30A DC, Width 5 15/64 in, Depth 5 15/64 in, Height 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.