Warning Light, Red, LED, 120 to 240V AC, 60, 75, 90 FPM, Not Applicable Dia., Surface

  • Mfr # G-LED-AC-D-R

  • Zoro # G5577586


product price:  $801.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-LED-AC-D-R
Zoro #
G5577586
UPC #
782979233602
Country of Origin
United States

Dimensions

Height
7 1/2 in
Width
5 15/64 in
Depth
5 15/64 in
Overall Length
5 7/32 in
Overall Width
5 7/32 in
Footprint Width
5 1/4 in
Footprint Length
5 1/4 in
Overall Depth
7 1/2 in

Details

Item
Warning Light
Color
Red
Lamp Type
LED
Power Source
Wire
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Flashes per Minute
60, 75, 90
Housing Material
Glass Reinforced Polyester
Standards
ABS, ATEX, CE, CSFM Approved, cUL Listed, cULus Listed, GOST, IECEx, INMETRO, UKCA, UL Listed
Features
Supervisory Diode
Voltage
120 to 240V AC
Lens Design
Fresnel
Current Drawn
0.12 to 0.07A AC
Mounting
Surface
Operating Temp.
-58 Degrees to 158 Degrees F
Includes
Dome Guard
Light Output
400 Lumens
Rating
IP66
Product Type
Warning Light
NEMA Rating
NEMA 4X
Connection Type
TermiN/Al Block
Footprint Shape
Square
Mounting Mechanism
Screw
For Hazardous Location
Class I, Division 2, Class II, Division 2
IP Rating
IP66, IP69K
Brightness Selection
Fixed Brightness
Mounting Style
Surface Mount
Operating Temperature - Maximum
158 Degrees F
Light Intensity
175 cd
Requires Base
Base Not Required
Light Source
LED
Light Operating Mode
Flashing, Rotating, Strobe
Lens Color
Red
Operating Temperature - Minimum
-67 Degrees F
Lens Shape
Dome
Includes Mounting Hardware
Mounting Hardware Included
Operating Current
0.070 to 0.120 A @ 120 to 240V AC
Control Protocol
User Operated
Lifespan
50,000 hr
Housing Color
Black
Operating Voltage
120 to 240V AC

Description

Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, 75, 90, Light Output 400 Lumens, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Glass Reinforced Polyester, Mounting Surface, Operating Temp. -58 Degrees to 158 Degrees F, Rating IP66, Power Source Wire, Current Drawn 0.12 to 0.07A AC, Width 5 15/64 in, Depth 5 15/64 in, Height 7 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.