Painter's Tape, 3/8 in W x 3/8 in L, 6.7 mil Thick, Green, Rubber Adhesive, 10 PK

  • Mfr # 233+/401+

  • Zoro # G5579953


product price:  $136.99
/pk 10, $13.70/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
3/8 in
Tape Width
3/8 in
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
233+/401+
Zoro #
G5579953
UPC #
888519062296
Country of Origin
Canada

Dimensions

Tape Length
3/8 in
Tape Width
3/8 in
Tape Thickness
6.7 mil
Tape Core Diameter
3 in
Metric Tape Shape Diameter
9.5 mm
Imperial Tape Shape Diameter
3/8 in
Diameter
5-1/2 in

Details

Item
Painter's Tape
Tape Color
Green
Material
Adhesive: Rubber; Backing: Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 250 Degrees F
Min. Tape Performance Temp.
Not Rated
Tape Tensile Strength
25 lb/in
Clean Removal Time
Not Rated
Tape Backing Material
Crepe Paper
Max. Tape Performance Temp.
250 Degrees F
Duct Tape Adhesive
Rubber
Standards
ASTM, ASTM D6123, CID, PPP
Number of Tabs per Roll
2,000
Tape Shape
Circle
Rolls/Case
10
Tape Adhesive Strength
38 oz/in
Type
Circles on A Roll
Series
233+
Number of Adhesive Sides
1
Adhesion to Steel
36 oz/in
Maximum Tape Performance Temperature
250 Degrees F
Sub-Brand
Scotch
Specifications Met
ASTM, CID, PPP
Environment
Indoor
Common Industry
Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
Not Rated
Brand and Series
3M Scotch 233+
Tape Backing Construction
Paper
Tape Sub-Type
Painter's Tape Discs
Tape Type
Painter's Tape
Tape Adhesive Material
Rubber
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant, Moisture-Resistant, UV-Resistant
Temperature Range
Up to 250 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Tape Adhesive Format
Single-Sided
Product Form
Pre-Cut

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor, Imperial Tape Length Not Applicable, Imperial Tape Width Not Applicable, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Pre-Cut, Series 233+

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.