Hauler, Men's 6-Inch Work Boot, 7.5, W, Leather, 6 in Height, Brown

  • Mfr # IA0160

  • Zoro # G5585456


product price:  $154.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Footwear Width
W
Style Number
IA0160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0160
Zoro #
G5585456
UPC #
690774212749
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0160
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.59
Wide Toe Cap
No
Insulated
No
Non Metallic Upper
Yes
Max. Heat Rating
250 Degrees F
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Ninety Degree Heel
No
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Insole System
PU
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Dry
0.62
Upper Boot Material
All Leather
Standards
ASTM F2413
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Predominant Footwear Color
Brown
Outsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.39
Waterproof Type
Bootie
Conductive
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Plastic
Footwear Shank Type
Plastic
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Removable Insole
Yes
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Maximum Heat Rating
250 Degrees F
Style Family
6-Inch Work Boot
Heel Definition
Flat Heel
Insole Material
Polyurethane
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.37
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Closure
Lace Up
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.39
Slip-Resistance Value - Mark II - Dry
0.62
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number IA0160

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.