
THE AX w/CARBIDE TEETH 5T 12L 5PK
Mfr # 48-00-5527
Zoro # G5591299
product price:Â $61.47
/pk 5, $12.29/eaKey Features
Teeth per Inch
5
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
48-00-5527
Zoro #
G5591299
UPC #
045242521128
Country of Origin
United States
Dimensions
Length
12 in
Height
1/16 in
Cut Width
0.05 in
Blade Length
12 in
Overall Width
1/16 in
Overall Length
12 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
5
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Application
General Purpose
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Blade Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Wood
Materials Cut
Plaster
For Workpiece Material
Durlock, Nail-Embedded Wood, Plaster, Shingles
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Plaster, Blade Length 12 in, Teeth per Inch 5, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.