This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T12S3939BL
- Zoro #
- G5597313
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 7/8"
- Length
- 3 ft. 3"
- Size of Drainage Holes
- 0.750" dia.
Details
- Item
- Interlocking Drainage Mat
- Color
- Black
- Anti-Slip Surface
- Yes
- Standards
- NSF Certified, ASTM C1028, ASTM D395, ASTM D575, ASTM D1171, ASTM D3884, CPSC FF1-70
- Welding Safe
- Yes
- Oil Resistant
- Yes
- Drainage Holes Per Sq. Ft.
- 64.0
- Mat Electrical Resistance
- Electrical Properties Not Tested
- Mat Ramp Material
- No Ramp
- Antimicrobial
- Yes
- Edges
- (4) Straight
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Mat Shape
- Square
- Antifatigue
- Yes
- Shape of Drainage Holes
- Circle
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft. 3 In., Welding Safe Yes, Thickness 7/8 In., Length 3 ft. 3 In., Mat Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.