This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T21S0032BR
- Zoro #
- G5599596
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Thickness
- 3/8"
Details
- Item
- Traction Mat
- Color
- Brown
- Standards
- ASTM C1028, ASTM D395, ASTM D575, ASTM D1171, ASTM D3884, CPSC FF1-70
- Oil Resistant
- Yes
- Antimicrobial
- No
- Antifatigue
- Yes
- Brake Fluid Resistant
- No
- Anti-Slip Surface
- Yes
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Traction Mat, Thickness 3/8 In., Antimicrobial No, Anti-Slip Surface Yes, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.