Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1-1/2" Dia.

  • Mfr # 69644104

  • Zoro # G5603162


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Material
Extruded Nylon 6/6
Color
Black
Length
8 ft.
Diameter
1-1/2"
Tensile Strength (PSI)
12000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
69644104
Zoro #
G5603162
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8 ft.
Diameter
1-1/2"
Length Tolerance
+/-0.250 in
Diameter Tolerance
+0.005/-0.000 in
Plastic Diameter Tolerance
+0.005/-0.000 in
Plastic Length
8 ft
Nominal Size
1 1/2 in dia x 8 ft L
Plastic Diameter
1 1/2 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Rod Stock
Material
Extruded Nylon 6/6
Color
Black
Tensile Strength (PSI)
12000
Max. Temp. (F)
210 Degrees F
Impact Strength (Lbs.)
0.5
Type
Colored
Min. Temp. (F)
-40 Degrees F
Standards
ASTM D4066, ASTM D5989, ASTM D6779, PAO 114
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Grade
Standard
Friction Coefficient
0.22
Plastic Clarity
Opaque
Machinability
90 %
Water Absorption
1.2 %
Temperature Range
-40 Degrees to 220 Degrees F
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M85
Tensile Strength
12,500 psi
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Excellent
Impact Strength
0.5 ft-lb/in
UV Resistant
No
Shape
Rod
Maximum Temperature
220 Degrees F
Static-Resistant
Not Static-Resistant
Flexural Modulus
400,000 psi
Light Transmission
0 %
UV-Resistant
Not UV-Resistant
Shore Hardness
80 Shore D
Metal Detectable
Not Metal Detectable
FDA Compliance
21 CFR 177.1500
Fabrication
Extruded
Rockwell Hardness
85 HRM
Coefficient of Thermal Expansion
80 x 10^-6 m-K
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
500 V/mil
Wear Rate
5.00 x 10^-7 cu mm/N-m

Description

Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 220 Degrees F, Tensile Strength 12,500 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.22, Water Absorption 1.2 Percent, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.