No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473U71

  • Mfr # 473U71

  • Zoro # G5604422


product price:  $2.59
/ea

Key Features

Header
Danger
Legend
Oxygen No Smoking No Open Flames
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
473U71
Zoro #
G5604422
UPC #
00194484124854
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
Oxygen No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, NFPA 99, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Graffiti Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.104, OSHA 29 CFR 1910.253, OSHA 29 CFR 1926.350
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Corrosion Resistant
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Protective Coating
No Protective Coating
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
NFPA Standard
NFPA 99
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Legend
Oxygen No Smoking No Open Flames
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Material Properties
Flexible
State Specific Sign
No
Adhesive Style
Permanent
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header Style
Text
Product Type
Safety Sign

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Oxygen No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.