Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 467X46

  • Mfr # 467X46

  • Zoro # G5619910


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Breathing Apparatus Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
467X46
Zoro #
G5619910
UPC #
00194484065294
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Breathing Apparatus Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
Double-Sided
No
Header Legend Color
Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Legend
Breathing Apparatus Required
Corrosion Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Write on Surface
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Breathing Apparatus Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.