Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Y77

  • Mfr # 474Y77

  • Zoro # G5643047


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
Very Hot Water. Burns or Injury May Occur.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474Y77
Zoro #
G5643047
UPC #
00194484134853
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Very Hot Water. Burns or Injury May Occur.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Text Color
Black
Write on Surface
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.261(k)(11)
Sign Legend
Very Hot Water. Burns Or Injury May Occur.
Average Outdoor Durability
2 yr
Legend Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
State Specific Sign
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-55
Includes Mounting Hardware
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Adhesive Type
Acrylic
Chemical Resistant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Very Hot Water. Burns Or Injury May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.