Platform Truck, Tread Plate Deck, 48x24
Mfr # PT2448T-150-820
Zoro # G5643075
product price:Â $703.99
/ea
Free Shipping & Returns
Key Features
Overall Height
41 in
Overall Length
48 in
Overall Width
24 in
Load Capacity
2,000 lb
Wheel Type
Mold-On Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PT2448T-150-820
Zoro #
G5643075
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
41 in
Overall Length
48 in
Overall Width
24 in
Caster Wheel Width
8 in
Deck Height
2 1/2 in
Deck Width
24 in
Deck Length
48 in
Caster Width
8 in
Details
Load Capacity
2,000 lb
Item
Platform Truck
Wheel Type
Mold-On Rubber
Handle Type
Loop
Assembled/Unassembled
Unassembled
Frame Material
Aluminum
Number of Caster Wheels
4
Handle Pocket Location
Dual Ends
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Mold-on Rubber
Includes
4 Casters, 2 Swivel and 2 Rigid
Caster Wheel Type
Mold-On Rubber
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 48 in, Overall Width 24 in, Deck Height 2 1/2 in, Deck Length 48 in, Deck Width 24 in, Frame Material Aluminum, Handle Type Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.