Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 474Y59

  • Mfr # 474Y59

  • Zoro # G5644681


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
Hot. Contact May Result In Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
474Y59
Zoro #
G5644681
UPC #
00194484134679
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot. Contact May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Header Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header
Caution
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252(b)(4)(vii), OSHA 29 CFR 1926.350
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend
Hot. Contact May Result In Injury.
Minimum Application Temperature
-40 Degrees F
Header Pictogram ID
PPIC-55
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Yellow
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Graffiti Resistant
No
Anti-Slip Surface
No
Chemical Resistant
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Legend Background Color
White
Legend Pictogram ID
PPIC-51
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Contact May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.