File Folders 8-1/2" x 11", Straight Tab, Pale Green, Pk10

  • Mfr # PFX23214

  • Zoro # G5659123


product price:  $70.79
/pk 10, $7.08/ea

Key Features

Width
11 in
Expanded Width
2 in
Color
Green
Material
Pressboard
Size
Letter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFX23214
Zoro #
G5659123
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
25 pt.
Outside Length
12 1/4"
File Size
Letter
Divider Thickness
17 pt.
Folder Size
Letter
Paper Size
Letter
Overall Width
11 in

Details

Item
Pressboard End-Tab Classification Folders
Color
Green
Material
Pressboard
Tab Cut
1/3-Cut
Type
Blank
Tab Position
Right
Divider Color
Natural Brown
Features
Reinforced Rip Proof Tape Gussets
Includes
Tabs
Fastener Location
Inside;Divider
Assembly Required
No
Number of Dividers
1
Sheet Standard
Letter
Divider Material
Kraft
Fastener Capacity
2";1"
Cover Tab Style
End Tab
Cover Fastener Capacity
2"
Cover Material
25-pt Pressboard
Fasteners per Divider
2
Cover Fasteners
2
Divider Fastener Capacity
1"
Divider Tab Style
Top Tab
Total Number of Fasteners
4
Cover Tab Cut
Straight
Divider Tab Cut
1/3-Cut
Total Number of Dividers
1
Cover Color
Pale Green
Legend
Blank
Product Type
File Folders
Tab Location
Top

Description

File Folders, Size Letter, Straight Tab Cut, Tab Position Right, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Green, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.