FS2430, Men's Oxford Shoe, 9, EEE, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5672344


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Florsheim 3D; Soft PU Midsole, Long Wearing PU Outsole with High Performance Slip-Resistant Rubber Forefoot and Heel Bottom Plates, Heel Airbag
Color
Copper
Footwear Width
EEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2430
Zoro #
G5672344
UPC #
690774224520
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Width
EEE
Size (PRINT)
9

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Material
Upper: Full-Grain Leather; Lining: Moisture Wicking Nylon Mesh and Cambrelle; Insole: Removable F2A Dual Density Polyurethane Cushion Insert; Outsole: Florsheim 3D; Soft PU Midsole, Long Wearing PU Outsole with High Performance Slip-Resistant Rubber Forefoot and Heel Bottom Plates, Heel Airbag
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
Outsole Material
TPU
Electrical Hazard Rated
No
Wide Toe Cap
No
Ninety Degree Heel
No
Footwear Sole Pattern
Textured and Siped
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable F2A Dual Density PU
Static Dissipative
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Max. Heat Rating
200 Degrees F
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.59
Shank Material
Plastic
Footwear Style
Oxford Shoe
Non Metallic Upper
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Dry
0.75
Metatarsal Guard
No
Upper Material Description
Leather
Conductive
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Insulated
No
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Upper Color
Black, Brown
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Maximum Heat Rating
200 Degrees F
Insole Material
Polyurethane
Closure
Lace Up
Liner Technology
Cambrelle(R)
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.82
Style Family
Oxford Shoe
All-Leather Upper
Yes
Construction
Direct Attached
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.