Standard Dowel Pin, 3/4 in Nominal Dia, 4 in L, 18-8 Stainless Steel, 1 PK
Mfr # U51580.075.0400
Zoro # G5673748
product price:Â $31.19
/eaKey Features
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Pin Diameter
3/4 in
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U51580.075.0400
Zoro #
G5673748
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/4 in
Nominal Diameter
3/4 in
Shank Length
4 in
Overall Length
4"
Outside Diameter Tolerance
+0.0001/+0.0003 in
Shank Length Tolerance
+/-0.010 in
Details
Item
Dowel Pin
Pin Type
Standard
Pin Style
Unhardened Ground
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Meets
ASME B18.8.2
Manufacturer Location
Globally Sourced
Description
Dowel Pin,SS,3/4 in dia,4 in L, Pin Type Standard, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pin Diameter 3/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size Not Applicable, Rockwell Hardness Not Applicable, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 4 in, System of Measurement Inch, Nominal Diameter 3/4 in, Grip Length Not Applicable, Material Quality Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.