File Folders 8-1/2" x 11", 1/3-Cut Tab, Gray, Pk100

  • Mfr # PFX421013GRA

  • Zoro # G5688715


product price:  $44.85
/pk 100, $0.45/ea

Key Features

Width
11 in
Material
11 pt. Stock
Size
Letter
Tab Cut
1/3
Sheet Size
8 1/2" Width x 11" Length
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFX421013GRA
Zoro #
G5688715
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
File Folder Width
11.63"
File Folder Size Type
Letter
File Folder Height
9.19"
Paper Size
Letter
Overall Width
11 in

Details

Item
File Folders
Color
Gray
Material
11 pt. Stock
Tab Cut
1/3
Tab Position
Assorted
Includes
Tabs
Recycled Content
0.1
Sheet Standard
Letter
Environmental Certification
SFI
Assembly Required
No
File Folder Material
11-pt Stock
File Folder Color
Gray
File Tab Position
Assorted
File Tab Color
Gray
File Tab Style
Top Tab
File Tab Cut
1/3-Cut
File Tab Material
11-pt Stock
Product Type
File Folders
Tab Location
Top
Legend
Blank

Description

File Folders, Size Letter, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 11 in, Color Gray, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.