Plumbed Eyewash, Counter Mount, Plumbed, 2 5/12 in H., 4 in W

  • Mfr # S19274HD

  • Zoro # G5692811


product price:  $795.90
/ea
Free Shipping & Returns

Key Features

Height
2 5/12 in
Width
4 in
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S19274HD
Zoro #
G5692811
UPC #
084241014972
Country of Origin
United States

Dimensions

Height
2 5/12 in
Width
4 in
Fitting Size
1/2 in NPT Female
Depth
11 1/6 in
Mount Hole Diameter
1/2 in
Inlet Pipe Size
1/2 in
Electrical Cord Length
Not Available
Bowl Diameter
No Bowl

Details

Item
Plumbed Eyewash
Color
Silver
Installation Type
Plumbed
Eye Wash and Shower Mounting
Deck
Includes
Inspection Tag, Universal Identification Sign
Activation
Swing Down
Eyewash Bowl Material
No Bowl
Spray Head Material
Chrome Plated Brass
Standards
ANSI/ISEA Z358.1
Pipe Material
Chrome-Plated Brass
Fitting Material
Chrome Plated Brass
Valve Material
Chrome Plated Brass
Number of Heads
1
ADA Compliance
No
ANSI Compliant
Yes
Eyewash Covering
No
Mounting Style
Standard
Outlet Pipe Thread Type
NPT
Assembly
Assembled
Bowl Style
No Bowl
Counter Mount Location
Back of Sink
Series
Halo
Includes Drench Hose
No
ANSI Compliance
Primary
Handle Material
Stainless Steel
Includes Foot Pedal
No
Spray Head Style
Covered
Hazardous Location Rating
Not Rated
Mount Type
Counter
Inlet Pipe Gender
Female
Inlet Pipe Thread Type
NPT
Environment
General Purpose
Coverage
Eyes
Barrier Free
No
Eyewash Activation
Swing

Description

Plumbed Eyewash, Activation Swing Down, Barrier Free No, Bowl Style No Bowl, Color Silver, Coverage Eyes, Depth 11 1/6 in, Height 2 5/12 in, Width 4 in, Environment General Purpose, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Drench Hose No, Includes Foot Pedal No, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Chrome-Plated Brass, Series Halo, Mount Type Counter, ADA Compliant No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.