This item is Discontinued.
This item is Discontinued.
Reversible Drainage Mat, 3 ft. W x 4 ft. L, 3/8" Thick (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T23S0034RD
- Zoro #
- G5697431
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 3 ft.
- Thickness
- 3/8"
- Length
- 4 ft.
Details
- Welding Safe
- Yes
- Mat Shape
- Rectangle
- Brake Fluid Resistant
- No
- Item
- Reversible Drainage Mat
- Antimicrobial
- No
- Anti-Slip Surface
- Yes
- Fire Resistant/Fire Retardant
- Not Fire Resistant or Retardant
- Oil Resistant
- Yes
- Color
- Red
- Flame Resistant/Fire Retardant
- Not Flame Resistant or Fire Retardant
Description
Reversible Drainage Mat, Anti-Slip Surface Yes, Length 4 ft., Width 3 ft., Welding Safe Yes, Thickness 3/8 In., Mat Shape Rectangle