Women's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 10 M

  • Mfr # RB195

  • Zoro # G5720066


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB195
Zoro #
G5720066
UPC #
690774133075
Country of Origin
China

Dimensions

Footwear Width
M
Size
10
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Completely Non Metallic
No
Style Number
RB195
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Mark II Slip Test Results- Dairy Tile Wet
0.73
Midsole Material
EVA
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Navy
Non Metallic Upper
Yes
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Insulated
No
Liner Material
Mesh, Nylon
Upper Material Description
Leather
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Shank Material
Steel
Static Dissipative
No
Max. Heat Rating
100 Degrees F
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Insole System
EVA
Chemical Resisting Sole
No
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Dry
1.03
Standards
ASTM F2413
Oil Resisting Sole
No
Resists
Oils, Slips
Closure Type
Tie
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Slip Resistant
Yes
Series
RB195
Heat Resistant
No
Upper Color
Blue
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Insole Material
EVA
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Dry
1.03
Slip-Resistance Value - Mark II - Oily
0.11
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Suede
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB195

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.