Base Flange Structural Pipe Fitting, Speed-Rail, Aluminum, 1-1/2 in Pipe Size, 6 in Overall L

  • Mfr # 46-8

  • Zoro # G5722028


product price:  $16.19
/ea

Key Features

Material
Aluminum
Type
Base Flange
Fitting Type
Base Flange
Nominal Pipe Size
1.5 in
Resists
Corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46-8
Zoro #
G5722028
UPC #
670396928112
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.5 in
Dia.
1.93 in
Nominal Pipe Size (In.)
1 1/2 in
Inside Dia.
1.925 in
Overall Length
6 in
Inside Diameter
2 in
For Actual Pipe Outer Diameter
1 7/8 in
For Pipe Size
1 1/2 in

Details

Material
Aluminum
Type
Base Flange
Fitting Type
Base Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Guardrail Material
Internal/External Reverse Knurled
Finish
Unfinished
Series
Speed-Rail(R)
Rated for Fall Prevention
Yes
Brand and Series
Hollaender Speed-Rail(R)
Modular Component
Base
Weight
1.03 lb
Corrosion Resistant
Yes
Color
Gray
Fitting Shape
Rectangular Base Flange
Product Type
Base Flange
Component Type
Base

Description

Round Base Flange, Rectangle, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 6 in, Flange Base, Inside Diameter 2 in, ASTM B179 535

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products