Structural Pipe Fitting, Wall Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength

  • Mfr # 50-8

  • Zoro # G5722098


product price:  $18.79
/ea

Key Features

Material
Aluminum
Type
Wall Flange
Fitting Type
Wall Flange
Nominal Pipe Size
1.5 in
Resists
Corrosion
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50-8
Zoro #
G5722098
UPC #
670396928716
Country of Origin
United States

Dimensions

Nominal Pipe Size
1.5 in
Dia.
1.93 in
Nominal Pipe Size (In.)
1 1/2 in
Inside Dia.
1.925 in
Overall Length
4 1/2 in
For Pipe Size
1 1/2 in
For Actual Pipe Outer Diameter
1 7/8 in
Inside Diameter
2 in

Details

Material
Aluminum
Type
Wall Flange
Fitting Type
Wall Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Internal/External Reverse Knurled
Tensile Strength
32510 lb
Material Tensile Strength (Lb.)
Over 32,510
Standards
ASTM B179 535
Guardrail Material
Internal/External Reverse Knurled
Brand and Series
Hollaender Speed-Rail(R)
Series
Speed-Rail(R)
Weight
0.79 lb
Rated for Fall Prevention
Yes
Modular Component
Base
Finish
Unfinished
Color
Gray
Corrosion Resistant
Yes
Product Type
Wall Flange
Fitting Shape
Wall-Mount Flange
Component Type
Base

Description

Wall Flange, Wall Mount Flange, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Aluminum, Gray, Mill, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 4 1/2 in, Flange Base, Inside Diameter 2 in, ASTM B179 535

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.