
Thread Cutting Screw, #10-24 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 3000 PK
Mfr # 1012RW188
Zoro # G5726251
product price:Â $893.99
/pk 3000, $0.30/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Screw Size
#10-24
Fastener Length
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1012RW188
Zoro #
G5726251
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-24
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
18-8 Stainless Steel
Finish
Plain
Standards
DIN 7500D
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws, 10-24X3/4 UNSL HXW TAPTI,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.