
Thread Cutting Screw, #10-32 x 3/8 in, Green Steel Hex Head Combination Phillips/Slotted Drive
Mfr # 1106RCWG
Zoro # G5726909
product price:Â $257.99
/pk 3000, $0.09/ea
Free Shipping & Returns
Key Features
Hex Head
Combination Phillips/Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-32
Fastener Length
3/8 in
Material
Steel
Finish
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1106RCWG
Zoro #
G5726909
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Combination Phillips/Slotted
Tip Type
Blunt
Material
Steel
Finish
Green
Standards
SAE J81
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
10-32X3/8 Combo slot/phil Ind Hexwash Taptite Alternate Thread Roll F/T Zinc Green BakeWax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.