FS2430, Men's Oxford Shoe, 11.5, EEE, Leather, Copper

  • Mfr # FS2430

  • Zoro # G5729001


product price:  $153.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS2430
Zoro #
G5729001
UPC #
690774224575
Country of Origin
Multiple

Dimensions

Size
11.5
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Width
EEE
Size (PRINT)
11 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
FS2430
Series
FS2430
Waterproof
No
Closure Type
Tie
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Electrical Hazard Rated
No
Shank Material
Plastic
Chemical Resisting Sole
Yes
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Outsole Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attached
Footwear Closure Type
Lace Up
Removable Insole
Yes
Insulated
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.75
Footwear Sole Pattern
Textured and Siped
Insole System
Removable F2A Dual Density PU
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Conductive
No
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Standards
ASTM F2413
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Max. Heat Rating
200 Degrees F
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Oily
0.37
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Black, Brown
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.37
Liner Technology
Cambrelle(R)
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Composite
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.59
All-Leather Upper
Yes
Style Family
Oxford Shoe
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Plastic
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Copper, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number FS2430

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.