Nylon Insert Lock Nut, 7/8"-9, Steel, Grade 5, Zinc Plated, 5 PK
Mfr # U12348.087.0001
Zoro # G5743936
product price:Â $5.19
/pk 5, $1.04/eaKey Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 5
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U12348.087.0001
Zoro #
G5743936
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-9
Hex Width
1 5/16 in
Dia./Thread Size
7/8"-9
Width Across Flats
1 5/16 in
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.