2.5" Diameter Handicapped Stanchion, 6 pk
Mfr # 96465-6
Zoro # G5750227
product price:Â $225.99
/pk 6, $37.67/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flat
Base Material
HDPE
Post Material
Polyethylene
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
96465-6
Zoro #
G5750227
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr
Details
Item
Medium Duty Stanchion
Base Type
Flat
Base Material
HDPE
Post Material
Polyethylene
Color
Blue
Includes
Ball Top, Base, C-Hook, Pole
Post Finish
Matte
For Use With
2 in and 2 in HD Plastic Chain
Finish
Plastic
Application
Outdoor or Indoor
Material
High Density Polyethylene
Fillable
Yes
Base Color
Blue
Post Color
Blue
Resistance Properties
UV Resistant
Base Weight
2 lb
Compatible Line
Chain
Post Top
Sphere
Description
Medium Duty Stanchion, Post Top Sphere, For Use With 2 in and 2 in HD Plastic Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material Polyethylene, Base Type Flat, Base Weight 2 lb, Post Color Blue, Base Color Blue, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material HDPE, Color Blue, Resistance Properties UV Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.