Sanding Belt, 37 in W, 60 in L, Coated, Aluminum Oxide, 100 Grit, Medium, R215 Metalite, Brown
Mfr # 69957325708
Zoro # G5751681
product price:Â $473.99
/pk 5, $94.80/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Width
37 in
Length
60 in
Grit
100
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69957325708
Zoro #
G5751681
UPC #
699573257081
Country of Origin
United States
Dimensions
Width
37 in
Length
60 in
Overall Width
37 in
Overall Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
R215 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Coating Coverage
Open
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 100, Series R215 Metalite, Grade Medium, Overall Length 60 in, Overall Width 37 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.