
Depressed Center Cut-Off Wheel, Type 27, 6 in Dia, 0.04 in Thick, 7/8 in Arbor Hole Size, 60 Grit
Mfr # DWA8426F
Zoro # G5753889
product price:Â $2.55
/ea
Sold in multiples of 25 for $63.75
Key Features
Wheel Type
Type 27
Overall Thickness
0.04 in
Connector Size
7/8 in
Grit
60
Primary Material Application
Nickel Alloy, Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DWA8426F
Zoro #
G5753889
UPC #
885911476461
Country of Origin
Germany
Dimensions
Overall Diameter
6 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Details
Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
60
Primary Material Application
Nickel Alloy, Stainless Steel, Steel
Abrasive Material
Aluminum Oxide
Series
A60T
Maximum Operating Speed
13,300 RPM
Diamond Knockout
No
Application
Metal Cutting
Shop By
Hot Buys
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel
Description
Depressed Center Cut-Off Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 6 in, Overall Thickness 0.04 in, Primary Material Application Nickel Alloy, Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series A60T, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.