Men's Badger Tall Rubber Boots, Plain Toe, 15 in Height, Black, 4

  • Mfr # 87151

  • Zoro # G5757928


product price:  $117.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Height
15 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
87151
Zoro #
G5757928
UPC #
081138044579
Country of Origin
China

Dimensions

Size
4
Height
15 in
Footwear Width
M
Heel Height
1/2 in
Boot Height Adjustment
Standard Height

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Black
Item
Tall Rubber Boots
Series
Badger
Upper Material
Half Rubber-Neoprene
Heel Style
Defined Heel
Footwear Shank
Yes
Footwear Application
Agriculture, General Purpose, Municipal Services, Public Works, Transportation, Utilities
Waterproof Type
Vulcanization
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Sole Pattern
Cleated
Footwear Closure Type
Pull-On
Oil Resisting Sole
No
Electrical Hazard Rated
No
Midsole Material
Rubber
Style Number
87151
Ninety Degree Heel
Yes
Shank Material
Steel
Completely Non Metallic
No
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Insulated
No
Removable Insole
Yes
Metatarsal Guard
No
Boot Color
Black
Shoe Style
Knee
Insole Color
Black
Footwear Brand
TINGLEY
Max. Operating Temp.
120 Degrees F
Safety Criteria
Defined Heel, Plain Toe, Waterproof
Insole Material
Polyurethane

Description

Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 4, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.