Syringe, Borosilicate Glass, 10 ul, Sterile, Cemented, Cemented, 6 PK

  • Mfr # 80366

  • Zoro # G5762027


product price:  $295.99
/pk 6, $49.33/ea
Free Shipping & Returns

Key Features

Capacity
10 ul
Material
Borosilicate Glass
Sterile/Non-Sterile
Sterile
Needle Type
Cemented
Attachment Type
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80366
Zoro #
G5762027
UPC #
-
Country of Origin
United States

Dimensions

Tip Length - Metric
51 mm
Tip Inner Diameter
0.13 mm
Tip Outer Diameter
0.47 mm

Details

Item
Syringe
Capacity
10 ul
Material
Borosilicate Glass
Sterile/Non-Sterile
Sterile
Needle Type
Cemented
Attachment Type
Cemented
Needle Point Style
2
Replaceable Tip
Yes
Tip Material
PTFE
Gauge
26
Chromatography Type
HPLC
Includes Needles
Yes
Barrel Material
Borosilicate Glass
Capacity - English
0.00033 fl oz
Plunger Material
PTFE
Includes Graduations
Yes
Individually Packaged
Yes
Capacity - Metric
10 ul
Syringe Type
Microliter
Compatible Needles
Cemented
Reusable
Disposable
Features
Dispenses Volumes from 0.5 mL to 500 mL
Body Material
Borosilicate Glass
Chromatography Needle Type
Cemented
Type
Microliter
Color
Clear

Description

Syringe, Capacity - Metric 10 ul, Syringe Type Microliter, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.00033 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 2, Gauge 26, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, Color Clear, Chromatography Type HPLC, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.