Syringe, Borosilicate Glass, PTFE, Stainless Steel, 10 ul, Sterile, Cemented, Cemented

  • Mfr # 80000

  • Zoro # G5762115


product price:  $68.99
/ea

Key Features

Capacity
10 ul
Material
Borosilicate Glass, PTFE, Stainless Steel
Sterile/Non-Sterile
Sterile
Needle Type
Cemented
Attachment Type
Cemented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
80000
Zoro #
G5762115
UPC #
-
Country of Origin
United States

Dimensions

Tip Inner Diameter
0.13 mm
Tip Outer Diameter
0.47 mm
Tip Length - Metric
51 mm

Details

Item
Syringe
Capacity
10 ul
Material
Borosilicate Glass, PTFE, Stainless Steel
Sterile/Non-Sterile
Sterile
Needle Type
Cemented
Attachment Type
Cemented
Gauge
26
Needle Point Style
2
Tip Material
PTFE
Replaceable Tip
Yes
Includes Graduations
Yes
Compatible Needles
Cemented
Reusable
Disposable
Syringe Type
Gastight
Plunger Material
PTFE
Barrel Material
Borosilicate Glass
Capacity - English
0.00033 fl oz
Capacity - Metric
10 ul
Chromatography Type
HPLC
Individually Packaged
Yes
Includes Needles
Yes
Features
Dispenses Volumes from 1 mL to 500 mL
Body Material
Borosilicate Glass
Chromatography Needle Type
Cemented
Color
Clear
Type
Gastight

Description

Syringe, Capacity - Metric 10 ul, Syringe Type Gastight, Barrel Material Borosilicate Glass, Tip Material PTFE, Replaceable Tip Yes, Compatible Needles Cemented, Capacity - English 0.00033 fl oz, Includes Needles Yes, Includes Graduations Yes, Plunger Material PTFE, Needle Type Cemented, Needle Point Style 2, Gauge 26, Individually Packaged Yes, Reusable Disposable, Attachment Type Cemented, Material Borosilicate Glass, PTFE, Stainless Steel, Color Clear, Chromatography Type HPLC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.