DAGR-AF, Safety Glasses, Anti-Fog, Smoke Lens, Matte Black Frame, Half-Frame
Mfr # DAGR-AF
Zoro # G5766918
product price:Â $21.39
/eaKey Features
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DAGR-AF
Zoro #
G5766918
UPC #
720476520337
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Color
Matte Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
DAGR-AF
Frame Style
Traditional
Standards
ANSI Z87.1+, CSA Z94.3, MIL-PRF 32432
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
No
UV Protection
99.9% UV Protection
Arm Tip Type
Coinjection Rubber
Arm Color
Black
Includes Polarized Lens Coating
Yes
Description
Safety Glasses, Series Dagr, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Polarized, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Co-Injected Rubber, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1+, CSA Z94.3, EN 166, MIL-PRF 32432
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.